- Deep Groove Bearing
- 1.5 in Inner Diameter
- 3.75 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Outer Ring Width | 0.94 in, 23.81 mm |
| Rolling Element | Ball |
| Bearing Class | Normal / P0 |
| O.D. | 3.75 in, 95.25 mm |
| Type | Deep Groove |
| Reference Speed | 17000 rpm |
| I.D. | 1.5 in, 38.1 mm |
| Static Load Rating | 5395.415 lbf, 24 kN |
| Filling Slot | Without |
| Basic Dynamic Load Rating | 9509.418 lbf, 42.3 kN |
| Internal Clearance | CN |
| Limiting Speed | 11000 rpm |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Cage | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| ISO Tolerance | Normal / P0 |
| Width | 0.94 in, 23.81 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Inch |
| Row Type | 1 |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Radial Internal Clearance | CN |
| Inner Ring Width | 0.94 in, 23.81 mm |
| Weight | 1.79 LB |
| EAN or UPC | 7316577017987 |

