- Deep Groove Bearing
- 1.63 in Inner Diameter
- 4 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Reference Speed | 15000 rpm |
| Internal Clearance | CN |
| Rolling Element | Ball |
| No. of Rows | 1 |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Cage | Sheet Metal |
| Radial Internal Clearance | CN |
| Outer Ring Width | 0.94 in, 23.81 mm |
| I.D. | 1.63 in, 41.28 mm |
| Relubrication Feature | Without |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 12431.935 lbf, 55.3 kN |
| Bearing Class | Normal / P0 |
| Width | 0.94 in, 23.81 mm |
| Static Load Rating | 7081.482 lbf, 31.5 kN |
| O.D. | 4 in, 101.6 mm |
| Cage Material | Bearing Steel |
| Inch/Metric | Inch |
| Limiting Speed | 9500 rpm |
| Inner Ring Width | 0.94 in, 23.81 mm |
| Filling Slot | Without |
| Row Type | 1 |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Bearing Material Coating | Bearing Steel |
| ISO Tolerance | Normal / P0 |
| Element Material | Bearing Steel |
| Weight | 2.019 LB |
| EAN or UPC | 7316577017994 |

