- Deep Groove Bearing
- 0.75 in Inner Diameter
- 2 in Outer Diameter
- 0.69 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| O.D. | 2 in, 50.8 mm |
| Type | Deep Groove |
| Bearing Material Coating | Bearing Steel |
| Basic Dynamic Load Rating | 3574.462 lbf, 15.9 kN |
| Row Type | 1 |
| Element Material | Bearing Steel |
| Limiting Speed | 19000 rpm |
| O.D. Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Bearing Class | Normal / P0 |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| I.D. | 0.75 in, 19.05 mm |
| Width | 0.69 in, 17.46 mm |
| Inner Ring Width | 0.69 in, 17.46 mm |
| Outer Ring Width | 0.69 in, 17.46 mm |
| Filling Slot | Without |
| Static Load Rating | 1753.51 lbf, 7.8 kN |
| Internal Clearance | CN |
| No. of Rows | 1 |
| Rolling Element | Ball |
| Reference Speed | 28000 rpm |
| Radial Internal Clearance | CN |
| Inch/Metric | Inch |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.361 LB |
| EAN or UPC | 7316577017918 |

