- 1.97 in Inner Diameter
- 2.89 in Outer Diameter
- 0.75 in Width
- Unsealed Enclosure
- 0.75 in Inner Ring Width
| I.D. | 1.97 in, 50 mm |
| Row Type | 1 |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Series | 20 |
| No. of Rows | 1 |
| O.D. | 2.89 in, 73.5 mm |
| Reference Speed | 8000 rpm |
| Limiting Speed | 9500 rpm |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.75 in, 19 mm |
| Bearing Part | Bearing without Outer Ring |
| Width | 0.75 in, 19 mm |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| Rolling Element | Roller |
| Enclosure | Unsealed |
| Material | Bearing Steel |
| Static Load Rating | 15287.008 lbf, 68 kN |
| Weight | 0.635 LB |
| EAN or UPC | 7316577721372 |

