- Radial Bearing Type
- 240 mm Inside Diameter
- 270 mm Outside Diameter
- 50 mm Width
| Bearing Type | Radial |
| Outside Dia. | 270 mm |
| Inch/Metric | Metric |
| No. of Ribs | 2 |
| I.D. | 240 mm |
| O.D. | 270 mm |
| Outer Ring | Solid Machined |
| Relubrication Feature | With |
| No. of Ribs - Inner Ring | 2 |
| Tolerance | Normal (PN) |
| Radial Internal Clearance | Group N |
| Material | Steel |
| Bearing Style | Bearing Without Inner Ring |
| Bearing Part | Bearing w/o Inner Ring |
| Inside Dia. | 240 mm |
| Weight | 8.433 LB |
| EAN or UPC | 7316571357843 |

