Skip to content Skip to navigation menu
Radial Needle Roller Bearing

RNA 4906.2RS

Radial Needle Roller Bearing
Item #101471876
  • Radial Bearing Type
  • 35 mm Inside Diameter
  • 47 mm Outside Diameter
  • 17 mm Width
Radial Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 35 mm Inside Diameter
  • 47 mm Outside Diameter
  • 17 mm Width

applications

  • Planetary gearboxes
  • Alternators

features

  • Low sectional height
  • Suitable for limited radial space

compliances

  • 0
Bore Type Round Bore
Bearing Design Bearing Without Inner Ring
Tolerance Normal (PN)
Radial Internal Clearance Specification N/A
Bearing Part Bearing w/o Inner Ring
Cage Type With
Cage Material Steel
Capacity Standard Capacity
Seal Type Contact Seals
Self Aligning No
Enclosure Double Sealed
Lubricant Grease
I.D. 35 mm
Outer Ring Solid Machined
Precision Ground Yes
End Type Open End
Radial Internal Clearance Group N
Material Steel
O.D. 47 mm
Oil Hole w/Oil Hole
Sealing Seal On Both Sides
Relubrication Feature With
Origin Needle Radial
Inch/Metric Metric
Rows of Balls 1
Bearing Type Radial
No. of Ribs - Outer Ring 2
Weight 0.168 LB
EAN or UPC 7316577015082
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison