- 0.76 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
| Bore Type | Round Bore |
| Cage Type | Non-Metallic |
| No. of Ribs - Outer Ring | 2 |
| Rows of Balls | Single |
| Width | 0.43 in, 11 mm |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Relubrication Feature | Without |
| Outer Ring Width | 0.43 in, 11 mm |
| I.D. | 0.76 in, 19.3 mm |
| Cage Material | Polyamide |
| No. of Rows | Single |
| Material | Bearing Steel |
| O.D. | 1.38 in, 35 mm |
| Rolling Element | Roller |
| Row Type | 1 |
| Bearing Style | Bearing Without Inner Ring |
| Inch/Metric | Metric |
| Bearing Part | Bearing w/o Inner Ring |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Tolerance | Normal (PN) |
| Series | 2 |
| Weight | 0.091 LB |
| EAN or UPC | 7316577032676 |

