- 0.87 in Inner Diameter
- 1.57 in Outer Diameter
- 0.47 in Width
| O.D. | 1.57 in, 40 mm |
| No. of Ribs - Outer Ring | 2 |
| Rolling Element | Roller |
| Series | 2 |
| Bearing Part | Bearing w/o Inner Ring |
| Bore Type | Round Bore |
| No. of Rows | Single |
| Rows of Balls | Single |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Cage Material | Polyamide |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Bearing Style | Bearing Without Inner Ring |
| Row Type | 1 |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 0.47 in, 12 mm |
| Width | 0.47 in, 12 mm |
| I.D. | 0.87 in, 22.1 mm |
| Cage Type | Non-Metallic |
| Weight | 0.127 LB |
| EAN or UPC | 7316577033246 |

