- 1 1/4" Shaft, 1 5/16" Base to Center, 4 5/8" Bolt Centers
- Contact Seals
- Eccentric Collar
- Non-Expansion Type
- Stamped Steel Housing
features
- Pressed-steel housing
- Eccentric locking collar
- Narrow inner ring
- Nonrelubricatable
- M-seal
| Lubrication | Non-Relubricatable |
| Bolt Size | 1/2 in |
| Housing Height | 2 5/8 in |
| Seal Type | Contact Seals |
| Bearing Insert | YET207-104 |
| Shaft Dia. | 1.25 in |
| Housing Material | Stamped Steel |
| Bolt Hole Spacing Range [Max] | 5 in |
| Locking Device | Eccentric Locking Collar |
| Base Width | 1 1/4 in |
| Base Length | 4 7/8 in |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Misalignment Range | ±1 1/2° |
| End Type | Open End |
| Mounted Unit Duty | Light-Duty |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 4 5/8 in |
| Base Height | 1/4 in |
| Bolt Hole Spacing Range [Min] | 4 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Series | S-FM Series |
| Temperature Range [Max] | 248 °F |
| Inch/Metric | Inch Bore |
| Bolt Holes | 2 |
| Weight | 0.72 LB |
| EAN or UPC | 7316576614941 |

