- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 1.85 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Series | S70 |
| Tolerance | Class (P4A) |
| Material | Bearing Steel |
| Type | 2-Point |
| Inner Ring Width | 0.94 in, 24 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| O.D. | 1.85 in, 47 mm |
| Ring Style | One-Piece |
| Bore Type | Cylindrical |
| Flush Ground | Yes |
| Enclosure | Seal on Both Sides |
| I.D. | 0.98 in, 25 mm |
| Duplex Type | User Defined |
| Precision Rating | ABEC 7 |
| Cage Material | Phenolic |
| Width | 0.94 in, 24 mm |
| Preload Level | Extra Light |
| Row Type | 2 |
| Lubricant | Grease |
| Bearing Class | Class 4 / P4 |
| Basic Dynamic Load Rating | 3507.02 lbf, 15.6 kN |
| Dynamic Load Rating | 15.49 kN |
| Static Load Rating | 10.4 kN |
| Seal Type | Non-Contacting Seal |
| Relubrication Feature | Without |
| No. of Bearings | 2 |
| No. of Rows | 2 |
| Contact Angle | 15 degree |
| Cage | Non-Metallic |
| Element Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.94 in, 24 mm |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| ISO Tolerance | Class 2 / P2 |
| Rolling Element | Ball |
| O.D. Type | Cylindrical |
| Weight | 0.386 LB |
| EAN or UPC | 7316576761508 |

