- Unmounted, Angular Contact Bearing
- 3.15 in Inner Diameter
- 4.33 in Outer Diameter
- 1.26 in Width
- Bearing Steel Material
| ISO Tolerance | Class 2 / P2 |
| Basic Dynamic Load Rating | 7890.794 lbf, 35.1 kN |
| Enclosure | Seal on Both Sides |
| Duplex Type | User Defined |
| Contact Angle | 25 Degree |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Tolerance | Class (P4A) |
| Cage Material | Phenolic |
| Dynamic Load Rating | 34.99 kN |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| Outer Ring Width | 1.26 in, 32 mm |
| Lubricant | Grease |
| Precision Rating | ABEC 7 |
| No. of Bearings | 2 |
| Bearing Class | Class 4 / P4 |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Unmounted, Angular Contact |
| Flush Ground | Yes |
| Material | Bearing Steel |
| Element Material | Silicone Nitride Ceramic |
| Preload Level | Light |
| Static Load Rating | 34 kN |
| Ring Style | One-Piece |
| Row Type | 2 |
| Series | S7100 |
| Inner Ring Width | 1.26 in, 32 mm |
| Cage | Non-Metallic |
| Ring Type | One-Piece Inner and Outer Rings |
| Type | 2-Point |
| I.D. | 3.15 in, 80 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Width | 1.26 in, 32 mm |
| O.D. | 4.33 in, 110 mm |
| Weight | 1.554 LB |
| EAN or UPC | 7316576008740 |

