- Angular Contact Radial Bearing Type
- 140 mm Inner Diameter
- 190 mm Outer Diameter
- 48 mm Width
| Enclosure | Double Sealed |
| Bearing Type | Radial and Angular Contact |
| Tolerance | Class (P4A) |
| Material | Steel |
| Relubrication Feature | Without |
| I.D. | 140 mm |
| O.D. | 190 mm |
| Width | 48.000 mm |
| Type | 2-Point |
| Seal Type | Non-Contact Seals |
| Ring Style | One-Piece |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Cage Material | Non-Metallic |
| Weight | 8.53 LB |
| EAN or UPC | 7316575966171 |

