- Radial Bearing Type
- 128 mm Inner Diameter
- 65 mm Outer Diameter
- 25.6 mm Width
| Bearing Type | Radial |
| Inside Dia. | 128 mm |
| Relubrication Feature | Without |
| Bearing Material | Steel/Sinter Bronze |
| Inch/Metric | Metric |
| O.D. | 65 mm |
| Sliding Material | Steel/Sinter Bronze |
| Width - Inner | 25.6 mm |
| Outside Dia. | 65 mm |
| I.D. | 128 mm |
| Weight | 1.351 LB |
| EAN or UPC | 7316570555424 |

