Skip to content Skip to navigation menu
SKFSA 30 ES

SA 30 ES

Rod End Bearing
Item #101170611
  • Rod End
  • Radial Bearing Type
  • 75 mm ID
  • 149 mm OD
  • 32.1 mm Width
SKFSA 30 ES
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rod End
  • Radial Bearing Type
  • 75 mm ID
  • 149 mm OD
  • 32.1 mm Width
Ball Material Steel/Steel
Race Material Steel/Steel
Bearing Type Radial
Right / Left Hand Right Hand
Weight 2.061 LB
EAN or UPC 7316577002655
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison