- Rod End
- Radial Bearing Type
- 84 mm ID
- 174 mm OD
- 39.2 mm Width
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Weight | 3.104 LB |
| EAN or UPC | 7316577002686 |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Weight | 3.104 LB |
| EAN or UPC | 7316577002686 |