- Rod End
- Radial Bearing Type
- 104 mm ID
- 219 mm OD
- 48.9 mm Width
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 6.074 LB |
| EAN or UPC | 7316577002723 |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 6.074 LB |
| EAN or UPC | 7316577002723 |