- Rod End
- Radial Bearing Type
- 22 mm ID
- 49 mm OD
- 7.3 mm Width
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Weight | 0.051 LB |
| EAN or UPC | 7316577002488 |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Weight | 0.051 LB |
| EAN or UPC | 7316577002488 |