- Rod End
- Radial Bearing Type
- 25 mm ID
- 56 mm OD
- 9.3 mm Width
| Race Material | Steel/Sinter Bronze |
| Ball Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Weight | 0.084 LB |
| EAN or UPC | 7316577002495 |
| Race Material | Steel/Sinter Bronze |
| Ball Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Weight | 0.084 LB |
| EAN or UPC | 7316577002495 |