- Rod End
- Radial Bearing Type
- 25 mm ID
- 56 mm OD
- 9.3 mm Width
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 0.085 LB |
| EAN or UPC | 7316577002501 |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 0.085 LB |
| EAN or UPC | 7316577002501 |