- Rod End
- Radial Bearing Type
- 182 mm ID
- 389 mm OD
- 85.5 mm Width
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/PTFE Fabric |
| Weight | 32.456 LB |
| EAN or UPC | 7316572180891 |
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/PTFE Fabric |
| Weight | 32.456 LB |
| EAN or UPC | 7316572180891 |