- 4-Bolt Pillow Block Housing
- Cast Iron
- 29 1/2" Housing Length
- 23 3/4" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Bolt Hole Spacing Range [Min] | 22 1/2 in |
| Housing Width | 11 1/4 in |
| No. of Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 25 in |
| Housing Length | 29 1/2 in |
| Seal Type | Labyrinth Seals |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 23 3/4 in |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Shaft Dia. | 8.4375 in |
| Weight | 374.001 LB |
| EAN or UPC | 7316576669866 |

