- 2-Bolt Pillow Block Housing
- Cast Iron
- 9 5/8" Housing Length
- 7 5/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Material | Cast Iron |
| Shaft Dia. | 45 mm |
| Bolt Hole Spacing | 7 5/8 in |
| Seal Type | Labyrinth Seals |
| Locking Device | Locknut Locking |
| Bolt Hole Spacing Range [Min] | 7 3/8 in |
| Bolt Hole Spacing Range [Max] | 7 7/8 in |
| Bolt Holes | 2 |
| Housing Length | 9 5/8 in |
| No. of Bolt Holes | 2 |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Housing Width | 4 1/4 in |
| Weight | 16.006 LB |
| EAN or UPC | 7316576669637 |

