Skip to content Skip to navigation menu
Pillow Block Housing

SAF 312

Pillow Block Housing
Item #100731421
  • 2-Bolt Pillow Block Housing
  • Cast Iron
  • 11 1/4" Housing Length
  • 9 1/8" Bolt Hole Spacing
Pillow Block Housing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Pillow Block Housing
  • Cast Iron
  • 11 1/4" Housing Length
  • 9 1/8" Bolt Hole Spacing

features

  • Two-piece, cast iron housing
Housing Material Cast Iron
Mounted Unit Series Spherical Roller Bearing Pillow Block
Bolt Hole Spacing 9 1/8 in
Bolt Holes 2
Locking Device Locknut Locking
Seal Type Labyrinth Seals
Shaft Dia. 60 mm
Housing Width 5 1/4 in
No. of Bolt Holes 2
Bolt Hole Spacing Range [Max] 9 5/8 in
Housing Length 11 1/4 in
Bolt Hole Spacing Range [Min] 8 5/8 in
Weight 24.03 LB
EAN or UPC 7316576669668
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison