- 2-Bolt Pillow Block Housing
- Cast Iron
- 13" Housing Length
- 10 5/16" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Material | Cast Iron |
| Housing Length | 13 in |
| Bolt Hole Spacing | 10 5/16 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Locking Device | Locknut Locking |
| Bolt Hole Spacing Range [Min] | 9 5/8 in |
| Bolt Hole Spacing Range [Max] | 11 in |
| Shaft Dia. | 65 mm |
| Bolt Holes | 2 |
| No. of Bolt Holes | 2 |
| Housing Width | 5 5/16 in |
| Seal Type | Labyrinth Seals |
| Weight | 29.101 LB |
| EAN or UPC | 7316576669675 |

