Skip to content Skip to navigation menu
Pillow Block Housing

SAF 318

Pillow Block Housing
Item #100731426
  • 4-Bolt Pillow Block Housing
  • Cast Iron
  • 15 1/2" Housing Length
  • 12 9/16" Bolt Hole Spacing
Pillow Block Housing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Pillow Block Housing
  • Cast Iron
  • 15 1/2" Housing Length
  • 12 9/16" Bolt Hole Spacing

features

  • Two-piece, cast iron housing
Housing Width 6 7/8 in
No. of Bolt Holes 4
Housing Length 15 1/2 in
Bolt Hole Spacing 12 9/16 in
Mounted Unit Series Spherical Roller Bearing Pillow Block
Locking Device Locknut Locking
Seal Type Labyrinth Seals
Housing Material Cast Iron
Shaft Dia. 90 mm
Bolt Holes 4
Bolt Hole Spacing Range [Min] 11 5/8 in
Bolt Hole Spacing Range [Max] 13 1/2 in
Weight 60.859 LB
EAN or UPC 7316576669729
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison