- 4-Bolt Pillow Block Housing
- Cast Iron
- 21 1/4" Housing Length
- 17 5/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Length | 21 1/4 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Bolt Hole Spacing Range [Min] | 17 in |
| No. of Bolt Holes | 4 |
| Housing Width | 8 3/8 in |
| Locking Device | Locknut Locking |
| Shaft Dia. | 120 mm |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 18 1/4 in |
| Bolt Hole Spacing | 17 5/8 in |
| Seal Type | Labyrinth Seals |
| Weight | 149.914 LB |
| EAN or UPC | 7316576669750 |

