- 4-Bolt Pillow Block Housing
- Cast Iron
- 26 3/4" Housing Length
- 22 1/4" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing Range [Max] | 23 5/8 in |
| Bolt Hole Spacing Range [Min] | 20 7/8 in |
| Housing Length | 26 3/4 in |
| Locking Device | Locknut Locking |
| Housing Width | 9 3/4 in |
| No. of Bolt Holes | 4 |
| Shaft Dia. | 150 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 22 1/4 in |
| Bolt Holes | 4 |
| Weight | 216.053 LB |
| EAN or UPC | 7316576669781 |

