- 2-Bolt Pillow Block Housing
- Cast Iron
- 8 1/4" Housing Length
- 6 3/4" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Bolt Hole Spacing Range [Min] | 6 1/2 in |
| Base Height | 15/16 in |
| Bolt Hole Spacing Range [Max] | 7 in |
| Overall Width | 3 5/8 in |
| Seal Type | Triple Ring Seals |
| Triple Seal | LER20 |
| Base Width | 2 3/8 in |
| Mounted Unit Series | SAF22500 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 6 3/4 in |
| No. of Bolt Holes | 2 |
| Shaft Dia. | 1.6875 in |
| Housing Construction | 2 Piece |
| Housing Length | 8 1/4 in |
| Taconite Seal | TER20 |
| Housing Width | 3 5/8 in |
| Bolt Hole Spacing - Width | N/A |
| End Plug | ERP4 |
| Locking Device | Adapter Mounted |
| Stabilizing Ring | SR-10-0 |
| Bolt Holes | 2 |
| Bearing No. | 22210CCK/W33 |
| Housing Height | 4 3/4 in |
| Adapter Assembly | SNW-10 |
| Weight | 10.472 LB |
| EAN or UPC | 7316576669941 |

