- 2-Bolt Pillow Block Housing
- Cast Iron
- 9 5/8" Housing Length
- 7 5/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Length | 9 5/8 in |
| Base Height | 15/16 in |
| Bolt Holes | 2 |
| Stabilizing Ring | SR-11-0 |
| Bolt Hole Spacing Range [Max] | 7 7/8 in |
| Mounted Unit Series | SAF22500 |
| Shaft Dia. | 1.9375 in |
| Bearing No. | 22211EK |
| Overall Width | 3 7/8 in |
| No. of Bolt Holes | 2 |
| Housing Construction | 2 Piece |
| Taconite Seal | TER24 |
| Bolt Hole Spacing Range [Min] | 7 3/8 in |
| Housing Height | 5 1/32 in |
| Bolt Hole Spacing | 7 5/8 in |
| Bolt Hole Spacing - Width | N/A |
| Adapter Assembly | SNW-11 |
| Housing Width | 3 7/8 in |
| Base Width | 2 3/4 in |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Seal Type | Triple Ring Seals |
| Triple Seal | LER24 |
| End Plug | ERP5 |
| Weight | 14.611 LB |
| EAN or UPC | 7316576669965 |

