- 2-Bolt Pillow Block Housing
- Cast Iron
- 11" Housing Length
- 8 13/16" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Shaft Dia. | 2 3/16 in |
| No. of Bolt Holes | 2 |
| Stabilizing Ring | SR-13-0 |
| Adapter Assembly | SNW-13 |
| Bearing No. | 22213EK |
| Bolt Hole Spacing Range [Max] | 9 1/2 in |
| Bolt Hole Spacing Range [Min] | 8 1/8 in |
| Bolt Hole Spacing | 8 13/16 in |
| Housing Material | Cast Iron |
| Housing Length | 11 in |
| Triple Seal | LER29 |
| Seal Type | Triple Ring Seals |
| Mounted Unit Series | SAF22500 |
| End Plug | ERP6 |
| Overall Width | 4 1/2 in |
| Housing Height | 5 21/32 in |
| Taconite Seal | TER29 |
| Housing Width | 4 1/2 in |
| Center Line to Base Dimension | 3 in |
| Bolt Hole Spacing - Width | N/A |
| Bolt Holes | 2 |
| Locking Device | Adapter Mounted |
| Housing Construction | 2 Piece |
| Base Width | 3 1/8 in |
| Base Height | 1 in |
| Weight | 18.739 LB |
| EAN or UPC | 7316576669989 |

