- 2-Bolt Pillow Block Housing
- Cast Iron
- 11 1/4" Housing Length
- 9 1/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Base Height | 1 1/8 in |
| Bolt Hole Spacing | 9 1/8 in |
| Housing Material | Cast Iron |
| Housing Construction | 2 Piece |
| Center Line to Base Dimension | 3.25 in |
| Housing Length | 11 1/4 in |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Housing Width | 4 11/16 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing - Width | N/A |
| Shaft Dia. | 2 7/16 in |
| No. of Bolt Holes | 2 |
| Bearing No. | 22215EK |
| Triple Seal | LOR37 |
| Housing Height | 6 1/8 in |
| Base Width | 3 1/8 in |
| Bolt Hole Spacing Range [Min] | 8 5/8 in |
| Taconite Seal | TER37 |
| Stabilizing Ring | SR-15-0 |
| Bolt Holes | 2 |
| End Plug | ERP7 |
| Mounted Unit Series | SAF22500 |
| Adapter Assembly | SNW-15 |
| Seal Type | Triple Ring Seals |
| Overall Width | 4 11/16 in |
| Weight | 21.76 LB |
| EAN or UPC | 7316576670008 |

