- 2-Bolt Pillow Block Housing
- Cast Iron
- 13" Housing Length
- 10 7/16" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Bearing No. | 22217CCK/W33 |
| Seal Type | Triple Ring Seals |
| Housing Length | 13 in |
| Mounted Unit Series | SAF22500 |
| Base Width | 3 1/2 in |
| Bolt Hole Spacing Range [Max] | 11 in |
| Base Height | 1 1/4 in |
| Housing Width | 5 in |
| Stabilizing Ring | SR-17-14 |
| No. of Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Housing Material | Cast Iron |
| Overall Width | 5 in |
| Center Line to Base Dimension | 3.75 in |
| Adapter Assembly | SNW-17 |
| Housing Construction | 2 Piece |
| Taconite Seal | TER53 |
| End Plug | ERP9 |
| Bolt Holes | 2 |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 10 7/16 in |
| Shaft Dia. | 2 15/16 in |
| Housing Height | 7 1/8 in |
| Triple Seal | LOR53 |
| Bolt Hole Spacing - Width | N/A |
| Weight | 30.358 LB |
| EAN or UPC | 7316576670046 |

