- 2-Bolt Pillow Block Housing
- Cast Iron
- 13 3/4" Housing Length
- 11" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Overall Width | 5 7/8 in |
| Bolt Hole Spacing Range [Min] | 10 3/8 in |
| Locking Device | Adapter Mounted |
| No. of Bolt Holes | 2 |
| Bearing No. | 22218CCK/W33 |
| Housing Width | 5 7/8 in |
| Housing Length | 13 3/4 in |
| Shaft Dia. | 3.1875 in |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| End Plug | ERP11 |
| Base Width | 3 7/8 in |
| Bolt Hole Spacing - Width | N/A |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing | 11 in |
| Taconite Seal | TER188 |
| Seal Type | Triple Ring Seals |
| Housing Height | 7 9/16 in |
| Adapter Assembly | SNW-18 |
| Stabilizing Ring | SR-18-15 |
| Triple Seal | LOR188 |
| Base Height | 1 5/8 in |
| Mounted Unit Series | SAF22500 |
| Bolt Hole Spacing Range [Max] | 11 5/8 in |
| Weight | 36.156 LB |
| EAN or UPC | 7316576670060 |

