- 4-Bolt Pillow Block Housing
- Cast Iron
- 16 1/2" Housing Length
- 13 9/16" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Base Height | 2 in |
| Housing Width | 6 1/2 in |
| Triple Seal | LOR109 |
| Locking Device | Adapter Mounted |
| Seal Type | Triple Ring Seals |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Min] | 12 5/8 in |
| No. of Bolt Holes | 4 |
| Base Width | 4 3/4 in |
| Adapter Assembly | SNW-22 |
| Housing Length | 16 1/2 in |
| Center Line to Base Dimension | 4.9375 in |
| Taconite Seal | TER109 |
| Mounted Unit Series | SAF22500 |
| Housing Height | 9 11/32 in |
| Bolt Holes | 4 |
| End Plug | EPR13 |
| Overall Width | 6 1/2 in |
| Bearing No. | 22222CCK/W33 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing - Width | 2 3/4 in |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Bolt Hole Spacing | 13 9/16 in |
| Shaft Dia. | 3 15/16 in |
| Stabilizing Ring | SR-22-19 |
| Weight | 52.911 LB |
| EAN or UPC | 7316576670114 |

