- 4-Bolt Pillow Block Housing
- Cast Iron
- 16 1/2" Housing Length
- 13 7/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Bolt Hole Spacing - Width | 2.75 in |
| Housing Material | Cast Iron |
| Triple Seal | LOR113 |
| Stabilizing Ring | SR-24-20 |
| Bolt Hole Spacing | 13 7/8 in |
| Adapter Assembly | SNW-24 |
| Shaft Dia. | 4.1875 in |
| Housing Width | 7 3/8 in |
| Bolt Hole Spacing Range [Min] | 13 1/4 in |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Bearing No. | 22224CCK/W33 |
| Housing Construction | 2 Piece |
| Taconite Seal | TER113 |
| Seal Type | Triple Ring Seals |
| Base Height | 2 1/8 in |
| Housing Length | 16 1/2 in |
| Housing Height | 10 3/16 in |
| Bolt Holes | 4 |
| Locking Device | Adapter Mounted |
| End Plug | EPR14 |
| Base Width | 4 3/4 in |
| Mounted Unit Series | SAF22500 |
| No. of Bolt Holes | 4 |
| Overall Width | 7 3/8 in |
| Weight | 77.933 LB |
| EAN or UPC | 7316576670145 |

