- 4-Bolt Pillow Block Housing
- Cast Iron
- 18 3/8" Housing Length
- 15 5/16" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Bearing No. | 22226CCK/W33 |
| End Plug | EPR15 |
| Bolt Hole Spacing Range [Min] | 14 5/8 in |
| Overall Width | 8 1/8 in |
| Housing Construction | 2 Piece |
| No. of Bolt Holes | 4 |
| Housing Length | 18 3/8 in |
| Center Line to Base Dimension | 6 in |
| Base Width | 5 1/4 in |
| Seal Type | Triple Ring Seals |
| Adapter Assembly | SNW-26 |
| Shaft Dia. | 4 7/16 in, 4 5/16 in, 4 3/8 in, 4 1/2 in |
| Stabilizing Ring | SR-26-0 |
| Locking Device | Adapter Mounted |
| Housing Height | 11 5/16 in |
| Bolt Hole Spacing | 15 5/16 in |
| Base Height | 2 3/8 in |
| Bolt Hole Spacing Range [Max] | 16 in |
| Triple Seal | LOR117 |
| Bolt Hole Spacing - Width | 3 1/4 in |
| Housing Width | 8 1/8 in |
| Taconite Seal | TER117 |
| Mounted Unit Series | SAF22500 |
| Bolt Holes | 4 |
| Housing Material | Cast Iron |
| Weight | 108.161 LB |
| EAN or UPC | 7316576670169 |
| NSN Number | 3130-00-967-2900 |

