- 4-Bolt Pillow Block Housing
- Cast Iron
- 20 1/8" Housing Length
- 16 9/16" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Construction | 2 Piece |
| Base Height | 2 3/8 in |
| No. of Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 17 1/8 in |
| Seal Type | Triple Ring Seals |
| Shaft Dia. | 4 15/16 in |
| Housing Width | 7 5/8 in |
| Center Line to Base Dimension | 6 in |
| Overall Width | 7 5/8 in |
| Bolt Hole Spacing Range [Min] | 16 in |
| Housing Height | 11 3/4 in |
| Housing Length | 20 1/8 in |
| Adapter Assembly | SNW-28 |
| Bolt Hole Spacing | 16 9/16 in |
| Bolt Holes | 4 |
| Base Width | 5 7/8 in |
| Taconite Seal | TER122 |
| Stabilizing Ring | SR-28-0 |
| Locking Device | Adapter Mounted |
| End Plug | EPR27 |
| Bearing No. | 22228CCK/W33 |
| Triple Seal | LOR122 |
| Housing Material | Cast Iron |
| Mounted Unit Series | SAF22500 |
| Bolt Hole Spacing - Width | 3 3/8 in |
| Weight | 111.333 LB |
| EAN or UPC | 7316576670183 |
| NSN Number | 3130-00-967-2950 |

