- 4-Bolt Pillow Block Housing
- Cast Iron
- 21 1/4" Housing Length
- 17 5/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Bearing No. | 22230CCK/W33 |
| Seal Type | Triple Ring Seals |
| Housing Construction | 2 Piece |
| Base Height | 2 1/2 in |
| Bolt Hole Spacing Range [Max] | 18 1/4 in |
| Bolt Holes | 4 |
| Housing Length | 21 1/4 in |
| Bolt Hole Spacing | 17 5/8 in |
| Housing Material | Cast Iron |
| No. of Bolt Holes | 4 |
| Mounted Unit Series | SAF22500 |
| Overall Width | 8 3/8 in |
| End Plug | EPR16 |
| Adapter Assembly | SNW-30 |
| Housing Height | 12 1/2 in |
| Locking Device | Adapter Mounted |
| Stabilizing Ring | SR-30-0 |
| Shaft Dia. | 5.1875 in |
| Housing Width | 8 3/8 in |
| Base Width | 6 1/4 in |
| Triple Seal | LOR125 |
| Taconite Seal | TER125 |
| Bolt Hole Spacing - Width | 3.75 in |
| Weight | 142.198 LB |
| EAN or UPC | 7316576670206 |

