- 4-Bolt Pillow Block Housing
- Cast Iron
- 22" Housing Length
- 18 5/16" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Material | Cast Iron |
| Housing Height | 13 13/16 in |
| Seal Type | Triple Ring Seals |
| Bolt Hole Spacing - Width | 3.75 in |
| No. of Bolt Holes | 4 |
| Taconite Seal | TER130 |
| Adapter Assembly | SNW-32 |
| Base Height | 2 5/8 in |
| End Plug | EPR16 |
| Locking Device | Adapter Mounted |
| Housing Width | 8 3/4 in |
| Overall Width | 8 3/4 in |
| Bolt Hole Spacing Range [Max] | 19 1/4 in |
| Housing Length | 22 in |
| Bolt Hole Spacing | 18 5/16 in |
| Bolt Holes | 4 |
| Shaft Dia. | 5.4375 in |
| Triple Seal | LOR130 |
| Housing Construction | 2 Piece |
| Bearing No. | 22232CCK/W33 |
| Base Width | 6 1/4 in |
| Mounted Unit Series | SAF22500 |
| Stabilizing Ring | SR-32-0 |
| Weight | 146.607 LB |
| EAN or UPC | 7316576670213 |

