- 4-Bolt Pillow Block Housing
- Cast Iron
- 26 3/4" Housing Length
- 22 1/4" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Base Width | 7 1/8 in |
| Bolt Hole Spacing | 22 1/4 in |
| Bolt Holes | 4 |
| Bearing No. | 22236CCK/W33 |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Max] | 23 5/8 in |
| Shaft Dia. | 6.4375 in |
| Locking Device | Adapter Mounted |
| Seal Type | Triple Ring Seals |
| Bolt Hole Spacing Range [Min] | 20 7/8 in |
| Stabilizing Ring | SR-36-30 |
| Base Height | 3 in |
| Housing Width | 10 in |
| Overall Width | 10 in |
| Mounted Unit Series | SAF22500 |
| End Plug | EPR19 |
| Triple Seal | LOR148 |
| Housing Height | 14 7/8 in |
| No. of Bolt Holes | 4 |
| Bolt Hole Spacing - Width | 4.625 in |
| Housing Material | Cast Iron |
| Housing Length | 26 3/4 in |
| Taconite Seal | TER148 |
| Adapter Assembly | SNW-36 |
| Weight | 218.257 LB |
| EAN or UPC | 7316576670268 |

