- 4-Bolt Pillow Block Housing
- Cast Iron
- 28" Housing Length
- 23" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Adapter Assembly | SNW-38 |
| Bolt Hole Spacing Range [Max] | 24 3/8 in |
| Overall Width | 10 3/4 in |
| Bolt Hole Spacing Range [Min] | 21 5/8 in |
| Mounted Unit Series | SAF22500 |
| Housing Material | Cast Iron |
| Triple Seal | LOR155 |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing - Width | 4.5 in |
| End Plug | EPR21 |
| Housing Height | 15 11/16 in |
| Base Width | 7 1/2 in |
| Housing Length | 28 in |
| Bolt Hole Spacing | 23 in |
| Shaft Dia. | 6.9375 in |
| Taconite Seal | TER155 |
| Bearing No. | 22238CCK/W33 |
| Base Height | 3 1/8 in |
| Seal Type | Triple Ring Seals |
| Housing Width | 10 3/4 in |
| Bolt Holes | 4 |
| No. of Bolt Holes | 4 |
| Housing Construction | 2 Piece |
| Stabilizing Ring | SR-38-32 |
| Weight | 268.964 LB |
| EAN or UPC | 7316576670282 |

