- 4-Bolt Pillow Block Housing
- Cast Iron
- 29 1/2" Housing Length
- 23 3/4" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Construction | 2 Piece |
| Locking Device | Adapter Mounted |
| Mounted Unit Series | SAF22500 |
| Bolt Holes | 4 |
| Adapter Assembly | SNW-40 |
| Housing Width | 11 1/4 in |
| Shaft Dia. | 7.1875 in |
| End Plug | EPR21 |
| No. of Bolt Holes | 4 |
| Base Height | 3 3/8 in |
| Bolt Hole Spacing | 23 3/4 in |
| Housing Material | Cast Iron |
| Overall Width | 11 1/4 in |
| Taconite Seal | TER159 |
| Triple Seal | LOR159 |
| Housing Length | 29 1/2 in |
| Base Width | 8 in |
| Bearing No. | 22240CCK/W33 |
| Stabilizing Ring | SR-40-34 |
| Bolt Hole Spacing Range [Min] | 22.5 |
| Housing Height | 16 1/2 in |
| Bolt Hole Spacing - Width | 5 in |
| Seal Type | Triple Ring Seals |
| Bolt Hole Spacing Range [Max] | 25 in |
| Weight | 296.962 LB |
| EAN or UPC | 7316576670305 |

