- 4-Bolt Pillow Block Housing
- Cast Iron
- 32 3/4" Housing Length
- 26 5/16" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Bolt Hole Spacing Range [Max] | 27 7/8 in |
| Bolt Hole Spacing - Width | 5.25 in |
| Shaft Dia. | 7.9375 in |
| Bolt Hole Spacing Range [Min] | 24 3/4 in |
| Bolt Holes | 4 |
| Base Width | 8 3/4 in |
| Taconite Seal | TER167 |
| Housing Construction | 2 Piece |
| Seal Type | Triple Ring Seals |
| Housing Length | 32 3/4 in |
| Housing Width | 12 in |
| No. of Bolt Holes | 4 |
| Stabilizing Ring | SR-44-38 |
| Overall Width | 12 in |
| Triple Seal | LOR167 |
| End Plug | EPR23 |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Adapter Assembly | SNW-44 |
| Bolt Hole Spacing | 26 5/16 in |
| Base Height | 3 3/4 in |
| Mounted Unit Series | SAF22500 |
| Bearing No. | 22244CCK/W33 |
| Housing Height | 18 5/8 in |
| Weight | 381.006 LB |
| EAN or UPC | 7316576670312 |

