- 2-Bolt Pillow Block Housing
- Cast Iron
- 13 3/4" Housing Length
- 11" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Bolt Hole Spacing | 11 in |
| Bolt Holes | 2 |
| Shaft Dia. | 2.4375 in |
| No. of Bolt Holes | 2 |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Bolt Hole Spacing Range [Min] | 10 3/8 in |
| Housing Length | 13 3/4 in |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Housing Width | 5 7/8 in |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing Range [Max] | 11 5/8 in |
| Weight | 37.341 LB |
| EAN or UPC | 7316576670459 |

