- 4-Bolt Pillow Block Housing
- Cast Iron
- 24 3/4" Housing Length
- 20 1/2" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 21 5/8 in |
| Bolt Hole Spacing | 20 1/2 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Seal Type | Labyrinth Seals |
| Housing Length | 24 3/4 in |
| Housing Width | 9 5/8 in |
| Bolt Holes | 4 |
| Shaft Dia. | 4.9375 in |
| Locking Device | Adapter Mounted |
| No. of Bolt Holes | 4 |
| Weight | 207.234 LB |
| EAN or UPC | 7316576670565 |

