- 4-Bolt Pillow Block Housing
- Cast Iron
- 28" Housing Length
- 23" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing | 23 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 24 3/8 in |
| Housing Material | Cast Iron |
| Housing Length | 28 in |
| Shaft Dia. | 5.4375 in |
| Bolt Hole Spacing Range [Min] | 21 5/8 in |
| No. of Bolt Holes | 4 |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Housing Width | 10 3/4 in |
| Locking Device | Adapter Mounted |
| Weight | 273.373 LB |
| EAN or UPC | 7316576670589 |

