- 2 11/16" Shaft, 3 1/2" Base to Center, 10 5/16" Bolt Centers
- Labyrinth Seals
- Adapter Mount
- Expansion Type
- Cast Iron Housing
features
- Two-piece, cast iron housing
- Two-bolt base
- Self-aligning 22200K series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
| Series | SAF22500 Series |
| Bolt Size | 3/4 in |
| Base Height | 1 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing Range [Max] | 11 in |
| Shaft Dia. | 2.6875 in |
| Base Width | 3 1/2 in |
| Housing Construction | 2 Piece |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Base Length | 13 in |
| Bolt Hole Spacing | 10 5/16 in |
| Seal Type | Labyrinth Seals |
| Bolt Holes | 2 |
| Housing Height | 6 19/32 in |
| Weight | 38.493 LB |
| EAN or UPC | 7316576668876 |

