- 2-Bolt Pillow Block Housing
- Ductile Iron
- 13" Housing Length
- 10 7/16" Bolt Hole Spacing
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Bolt Hole Spacing | 10 7/16 in |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 2.9375 in, 2.8125 in, 2.875 in, 3 in |
| Housing Length | 13 in |
| Bolt Hole Spacing Range [Max] | 11 in |
| Seal Type | Labyrinth Seals |
| Bolt Holes | 2 |
| No. of Bolt Holes | 2 |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Housing Width | 5 in |
| Housing Material | Ductile Iron |
| Weight | 33.069 LB |
| EAN or UPC | 7316577733238 |

