- 4-Bolt Pillow Block Housing
- Ductile Iron
- 16 1/2" Housing Length
- 13 9/16" Bolt Hole Spacing
| No. of Bolt Holes | 4 |
| Bolt Holes | 4 |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Housing Length | 16 1/2 in |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Housing Material | Ductile Iron |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 13 9/16 in |
| Housing Width | 6 1/2 in |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 3.9375 in, 3.8125 in, 3.875 in, 4 in |
| Weight | 74.406 LB |
| EAN or UPC | 7316577062864 |

