- 4-Bolt Pillow Block Housing
- Ductile Iron
- 18 3/8" Housing Length
- 15 5/16" Bolt Hole Spacing
| Housing Length | 18 3/8 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Seal Type | Labyrinth Seals |
| No. of Bolt Holes | 4 |
| Housing Width | 8 1/8 in |
| Shaft Dia. | 4.4375 in, 4.3125 in, 4.375 in, 4.5 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing Range [Min] | 14 5/8 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 16 in |
| Bolt Hole Spacing | 15 5/16 in |
| Housing Material | Ductile Iron |
| Weight | 127.868 LB |
| EAN or UPC | 7316570612295 |

